Tropical Day Shower Capsule Pack of 5

You last purchased this on
 
Moen

INLY™ Tropical Day Shower Capsule Pack of 5

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

INLY™ Tropical Day Shower Capsule Pack of 5

  • Fast #
  • Part #MINC20802
  • Item #8513847
  • Manufacturer Part #INC20802
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Add an INLY Shower Capsule to your routine and infuse the shower with essential oils and spa-inspired fragrances
  • INLY fragrance capsules are made in France with essential oils curated by master perfumer, Jean-Charles Sommerard
  • Escape to a paradise island, with essential oils of Lemongrass, Neroli and Vanilla
  • INLY fragrances go through the highest-level of cosmetic testing against European standards to ensure quality
  • Fragrances infuse into the shower without leaving scented or oily residue on tub, hair or skin
  • Simply slide an INLY shower capsule into the infusion dial on the handshower. Select a preferred dilution setting to infuse the water with essential oils, creating a one- of-a-kind experience lasting anywhere from 3-10 minutes. (depending on the setting and shower environment)
  • Requires Certification

Documents


Specifications

Application:
Residential
Bathtub Accessory Type:
Tropical Day Shower Capsule
Capacity:
15 ml
Collection:
INLY™
Depth:
1-17/20 in
Green Product:
Yes, WaterSense
Height:
6-69/100 in
Length:
1-17/20 in
Material:
Plastic
Package Quantity:
Pack of 5
Product Type:
Accessories
WaterSense Labeled:
Yes
Weight:
0.2 lb
Width:
1-9/20 in