Installation Tool 7.8 In
This product has been replaced by
Manufacturer Part #118305
Installation Tool 7.8 In
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 7.80 in
- Product Type:
- Part
- Trim Only:
- No
- Weight:
- 0.14 lb
- Width:
- 1 in