Moen

Integra® Wand Kit for Moen 67315C and 67315CSL Single Control Kitchen Pullout Faucet in Spot Resist Stainless

Part #M163246SRS  |  Manufacturer Part #163246SRS

Color/Finish:
Spot Resist Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Moen 67315C and 67315CSL Single Control Kitchen Pullout Faucet

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Integra®

Color Finish: Spot Resist Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Wand Kit

Flow Rate: 1.5 gpm

GSA Approved: No

IAPMO Listed: No

NSF Certified: No