Moen ioDigital® 1/2 in. Digital Roman Tub Valve in Pewter

MS4994

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
ioDigital®
Color Finish
Pewter
Color Finish Category
Pewter Tones
Flow Rate
11.5 gpm
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday