1/2 in. Tub Spout Diverter Assembly
ioDigital® 1/2 in. Tub Spout Diverter Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MS4994 Roman Tub Valve
- Collection:
- ioDigital®
- Faucet Part Type:
- Diverter
- Flow Rate:
- 2 gpm
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Diverter Spout Shank
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No