Moen

ioDigital® 2.5 gpm Double Handle Thermostatic Valve Trim with Digital Control in Oil Rubbed Bronze

Part #MTS3415ORB  |  Manufacturer Part #TS3415ORB

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bright lcd screen displays precise temperature and spray outlet usage
  • Four pre-sets
  • Five year limited warranty

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

Collection: ioDigital®

Fitting Size 1: 1/2 in

Handle Type: Knob

Lead Law Compliant: Yes

Number of Handles: Two Handle

Trim Only: Yes