2.5 GPM Shower Only Interface Polished Chrome

You last purchased this on
 
Moen

ioDigital® 2.5 GPM Shower Only Interface Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

ioDigital® 2.5 GPM Shower Only Interface Polished Chrome

  • Fast #
  • Part #MTS3415
  • Item #3780490
  • Manufacturer Part #TS3415
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
ioDigital®
Color Finish Name:
Polished Chrome
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes