0 items

Moen Anti-siphon Metal IPS Sillcock

M2005

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6"
  • Anti-siphon, frost free
  • Connection: 1/2" CPVC, PEX
  • Ergonomic handle design with full turn adjustable flow
  • Flow Rate: 12 gpm (45.4 lpm) max.
  • Handle Type: Knob
  • Limited lifetime warranty
  • Moen
  • Non-mixing
  • Serviceable from the exterior of the home - use service kit #129666

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
12 gpm
Handle Type
Ergonomic
Length
6 in
Material
Metal
Sillcock Type
Anti-siphon
Valve Operator
Knob Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday