Moen

Irvine™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

Part #M87355SRS  |  Manufacturer Part #87355SRS

Color/Finish:
Spot Resist™ Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Irvine™

Color Finish: Spot Resist™ Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-5/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 68 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Holes: 4 Hole

Side Spray: No

Spout Height: 8-7/8 in

Spout Reach: 8-3/16 in

Spout Type: High Arc, Swivel

Spray Type: Stream

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-1/4 in