Moen Iso™ 1-7/25 in. Drawer Pull

CSIDN0707

Color/Finish

Starting at $16.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

Base Diameter
1-7/25 in
Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
59/100 in
Length
4-3/50 in
Material
Zinc
Width
1-7/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday