1-7/25 in. Drawer Pull in Brushed Nickel
Iso™ 1-7/25 in. Drawer Pull in Brushed Nickel
Frequently Purchased Together
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Drawer pull
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Iso™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-7/25 in
- Hardware Type:
- Drawer Pull
- Height:
- 59/100 in
- Length:
- 4-3/50 in
- Material:
- Zinc
- Origin:
- Global
- Product Type:
- Hardware
- Style:
- Contemporary
- Weight:
- 1 lb