Moen Iso™ 24 in. Double Towel Bar

CSIDN0722

Color Finish

Starting at $56.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Stamped steel mounting bracket

SPECIFICATIONS

ADA Compliant
No
Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Installation Type
Wall Mount
Length
24 in
Material
Aluminum
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday