Moen Iso™ Bath Globe Light

CSIDN0763

Color Finish

Starting at $179.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

SPECIFICATIONS

Collection
Iso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-29/32 in
Energy Star Compliant
No
Height
11-1/50 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
European
Number Of Lights
3
Volts
120V
Watts
300
Width
20-24/25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday