Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Iso™ Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Iso™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MDN0708CH
  • Item #3158561
  • Manufacturer Part #DN0708CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pivoting
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Stamped steel mounting bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Iso™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/8 in
Height:
2-7/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-47/50 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/8 in