Single Handle Pull Down Kitchen Faucet with Reflex and Power Clean Technology in Mediterranean Bronze

You last purchased this on
 
Moen

Kaden™ Single Handle Pull Down Kitchen Faucet with Reflex and Power Clean Technology in Mediterranean Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kaden™ Single Handle Pull Down Kitchen Faucet with Reflex and Power Clean Technology in Mediterranean Bronze

  • Fast #
  • Part #M87966BRB
  • Item #7609265
  • Manufacturer Part #87966BRB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mediterranean Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255™ Duralast™
Collection:
Kaden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-13/16 in
Faucet Material:
Metal
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
14-13/16 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
7-7/8 in
Spout Swivel:
100°
Spout Type:
High Arc, Pull Down
Trim Only:
No