Moen Kingsley™ 1-13/50 in. Drawer Pull

CSIYB5407

Color Finish

Starting at $14.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

Collection
Kingsley™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
1-1/10 in
Length
4-1/10 in
Material
Zinc
Width
1-13/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday