Kingsley™ 1-13/50 in. Drawer Pull in Oil Rubbed Bronze

Part #MYB5407ORB  |  Item #4207586  |  Manufacturer Part #YB5407ORB

$ 20.51 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Limited lifetime warranty

Documents

Specifications

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 1-1/10 in

Length: 4-1/10 in

Material: Zinc

Width: 1-13/50 in