1-13/50 in. Drawer Pull in Polished Chrome

You last purchased this on
 
Moen

Kingsley® 1-13/50 in. Drawer Pull in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley® 1-13/50 in. Drawer Pull in Polished Chrome

  • Fast #
  • Part #MYB5407CH
  • Item #4207542
  • Manufacturer Part #YB5407CH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Drawer pull
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Kingsley®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Base:
1-1/10 in
Hardware Type:
Drawer Pull
Length:
4-1/10 in
Material:
Zinc
Style:
Contemporary
Width:
1-13/50 in