1-23/100 in. Cabinet Knob in Brushed Nickel
Kingsley® 1-23/100 in. Cabinet Knob in Brushed Nickel
Frequently Purchased Together
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Drawer pull
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Kingsley®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Base:
- 1-1/10 in
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 1-23/100 in