Kingsley™ 1-23/100 in. Cabinet Knob in Oil Rubbed Bronze

Part #MYB5405ORB  |  Item #4207485  |  Manufacturer Part #YB5405ORB

$ 10.16 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Limited lifetime warranty

Documents

Specifications

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 1-1/10 in

Material: Zinc

Width: 1-23/100 in