Moen

Kingsley® 18 in. Grab Bar in Oil Rubbed Bronze

Part #MYG5418ORB  |  Manufacturer Part #YG5418ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 500 lbs

Collection: Kingsley®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-29/32 in

Diameter: 1-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Stainless Steel

Mount Type: Wall

Projection: 2-29/32 in

Type: MYG5418ORB

Weight Capacity: 500

Width: 2-9/10 in