Moen Kingsley™ 18 in. Towel Bar
CSIYB5418
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Collection
- Kingsley™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 3-9/32 in
- Height
- 2-3/16 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 18 in
- Material
- Aluminum, Zinc
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday