18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Kingsley® 18 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley® 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB5418BN
  • Item #1808577
  • Manufacturer Part #YB5418BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kingsley®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-9/32 in
Height:
2-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/32 in