Moen

Kingsley® 18 in. Towel Bar in Wrought Iron

Part #MYB5418WR  |  Manufacturer Part #YB5418WR

Color/Finish:
Wrought Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Kingsley®

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

Depth: 3-9/32 in

Height: 2-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: [Aluminum, Zinc]

Mount Type: Wall

Number of Bars: 1

Projection: 3-9/32 in