19 gpm 3 or 4-Hole Roman Tub Faucet Trim with Double Lever Handle in Oil Rubbed Bronze
Kingsley™ 19 gpm 3 or 4-Hole Roman Tub Faucet Trim with Double Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1M
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Kingsley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 19 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 2-9/16 in
- Spout Type:
- Low Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-5/8 in
- WaterSense Labeled:
- No
- Width:
- 8-1/4 in