2-1/2 in. Cap in Polished Brass
Kingsley™ 2-1/2 in. Cap in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kingsley t3111
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Kingsley™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Length:
- 2-1/2 in
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.04 lb