23-3/5 in. Glass Shelf Brushed Nickel

You last purchased this on
 
Moen

Kingsley™ 23-3/5 in. Glass Shelf Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ 23-3/5 in. Glass Shelf Brushed Nickel

  • Fast #
  • Part #MYB5490BN
  • Item #1808611
  • Manufacturer Part #YB5490BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Kingsley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/4 in
Hardware Included:
Yes
Height:
2-893/1000 in
Installation Type:
Wall Mount
Length:
20-3/4 in
Material:
Glass, Zinc
Width:
5-4/5 in