Moen

Kingsley® 24 in. Grab Bar in Polished Chrome

Part #CSIYG5424  |  Manufacturer Part #YG5424CH

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 500 lbs

Collection: Kingsley®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-59/64 in

Diameter: 1-1/4 in

Height: 2-15/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Stainless Steel

Mount Type: Wall

Projection: 2-59/64 in

Type: MYG5424CH

Weight Capacity: 500

Width: 2-59/64 in