Moen

Kingsley™ 24 in. Towel Bar in Polished Brass

Part #MYB5422PB  |  Manufacturer Part #YB5422PB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Collection: Kingsley™

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 5-7/8 in

Height: 3-19/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Aluminum, Zinc]

Mount Type: Wall

Projection: 5-7/8 in

Width: 24 in