30 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Kingsley® 30 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG5430BN
  • Item #1881050
  • Manufacturer Part #YG5430BN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley® 30 in. Grab Bar in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
  • 30-Inch Bar Length, 1.25-Inch Diameter
  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Backed by Moen’s Limited Lifetime Warranty
  • SecureMount design for easy, secure installation (sold separately)
  • Stainless steel construction for added durability
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
CSA Certified:
Yes
Capacity:
500 lbs
Collection:
Kingsley®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4 in
Height:
2-15/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-59/64 in
Weight Capacity:
500 lb
Width:
2-59/64 in