Kingsley™ 4-1/2 in. Brass Hub in Wrought Iron

Part #M114346WR  |  Item #1809680  |  Manufacturer Part #114346WR

$ 33.71 EACH

Color/Finish:
Wrought Iron

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Painted

Collection: Kingsley™

Color Finish: Wrought Iron

Color Finish Category: Blacks

Faucet Part Type: Hub

GSA Approved: No

Length: 4-1/2 in

MA Approved: Yes

Material: Brass

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.62