4- 1/4 in. Round Shower Drain Cover with Screw Polished Brass

You last purchased this on
 
Moen

Kingsley™ 4- 1/4 in. Round Shower Drain Cover with Screw Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ 4- 1/4 in. Round Shower Drain Cover with Screw Polished Brass

  • Fast #
  • Part #M101664P
  • Item #1284483
  • Manufacturer Part #101664P
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
Coating:
PVD
Collection:
Kingsley™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Component Type:
Drain Cover
Drain Opening:
2-5/8 in
GSA Approved:
No
Height:
11/100 in
MA Approved -:
Yes
Origin:
Domestic
Product Type:
Shower Drain
Strainer Size:
2-5/8 in
Trim Ring:
No
UL Listed:
No
Weight:
0.36 lb