Moen Kingsley™ 4 in. Shower Strainer in Brushed Nickel

M102763BN

Manufacturer Part #: 102763BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty

SPECIFICATIONS

BAA Compliant
Yes
Coating
PVD
Collection
Kingsley™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Diameter
4 in
Drain Component Type
Drain Cover
Drain Opening
3-3/8 in
GSA Approved
No
Height
3/50 in
IAPMO Listed
No
MA Approved
Yes
Origin
Domestic
Strainer Size
3-3/8 in
Trim Ring
No
Type
Shower Drain
UL Listed
No
Weight
0.36
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday