Kingsley™ 4 in. Shower Strainer in Oil Rubbed Bronze

Part #M102763ORB  |  Item #2111689  |  Manufacturer Part #102763ORB

$ 29.22 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty

Documents

Specifications

Coating: Painted

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Component Type: Drain Cover

Drain Opening: 3-3/8 in

GSA Approved: No

Height: 3/50 in

MA Approved: Yes

Origin: Domestic

Product Type: Shower Drain

Strainer Size: 3-3/8 in

Trim Ring: No

UL Listed: No

Weight: 0.29