4 in. Brass Drain Cover in Wrought Iron

You last purchased this on
 
Moen

Kingsley™ 4 in. Brass Drain Cover in Wrought Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ 4 in. Brass Drain Cover in Wrought Iron

  • Fast #
  • Part #M102763WR
  • Item #1869597
  • Manufacturer Part #102763WR
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wrought Iron Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Installs on 3-3/8" centers using 10-24UNC screws (included)
  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • 4" outer diameter screw-in shower strainer
  • Requires Certification

Documents


Specifications

Coating:
PVD
Collection:
Kingsley™
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Diameter:
4 in
Drain Component Type:
Drain Cover
Drain Opening:
3-3/8 in
GSA Approved:
No
Height:
1/16 in
IAPMO Listed -:
No
Length:
4 in
Material:
Brass
Origin:
Domestic
Size:
1/16 in x 4 in
Strainer Size:
4 in
Style:
Modern
Trim Ring:
No
UL Listed:
No
Weight:
0.38 lb