42 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Kingsley® 42 in. Grab Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley® 42 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG5442BN
  • Item #1881061
  • Manufacturer Part #YG5442BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Corrosion resistant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Kingsley®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4 in
IAPMO Listed -:
No
Length:
42 in
Material:
Stainless Steel
Mount Type:
Wall
Weight Capacity:
500 lb
Width:
2-9/10 in