Kingsley™ Cap in Oil Rubbed Bronze

Part #M114324ORB  |  Item #2168931  |  Manufacturer Part #114324ORB

$ 23.63 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Painted

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Cap

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

Weight: 0.02