Kingsley™ Diverter Tub Spout Oil Rubbed Bronze

Part #M3808ORB  |  Item #2111815  |  Manufacturer Part #3808ORB

$ 98.29 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • 5 1/2"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

Coating: Painted

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 12-1/2 in

End Connection 1: Slip

End Connections: Slip

Faucet Connection: Slip Fit

Faucet Part Type: Tub Spout

GSA Approved: No

Height: 6-11/25 in

MA Approved: Yes

Material: Metal

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Reach: 5-1/2 in

Spout Type: Pull Up Diverter

Style: Traditional

Tub Spout Reach: 5-1/2 in

UL Listed: No

Valve Type: Disc Valve

WaterSense Labeled: No

Weight: 0.93