Moen Kingsley™ Double Lever Handle Bidet Faucet Trim Kit in Oil Rubbed Bronze

MT5210ORB

Manufacturer Part #: T5210ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Kingsley™
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Fixture Mount
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
Type
MT5210ORB
WaterSense Labeled
No
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday