Extension Kit Brushed Nickel
Kingsley™ Extension Kit Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 13-1/2 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Vessel Extension Kits
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.19 lb
- Width:
- 3-1/2 in