Moen

Kingsley™ Hand Shower Elbow in Brushed Nickel

Part #M1417BN  |  Manufacturer Part #1417BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MOEN® genuine part

Specifications

ADA Compliant: No

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Coating: PVD

Collection: Kingsley™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Faucet Height: 3 in

GSA Approved: No

Height: 3 in

Hose Included: No

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Pause Control: No

Product Type: Handle

Type: Handle

UL Listed: No

WaterSense Labeled: No

Weight: 0.33

Width: 2 in