Moen

Kingsley™ Hand Shower Elbow in Polished Chrome

Part #M1417  |  Manufacturer Part #1417

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

Application: Residential

Cartridge Type: Ceramic

Coating: Electroplated

Collection: Kingsley™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Height: 3 in

Hose Included: No

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: Yes

Origin: Domestic

Pause Control: No

Product Type: Handle

Type: Handle

UL Listed: No

WaterSense Labeled: No

Weight: 0.33

Width: 2 in