Handle Assembly With Insert Kingsley Polished Chrome
Kingsley™ Handle Assembly With Insert Kingsley Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 4-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Handle
- Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.7 lb
- Width:
- 3-3/4 in