Moen
Kingsley™ Handle Cap in Brushed Nickel
Part #M118240BN | Item #2168950 | Manufacturer Part #118240BN
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
ADA Compliant: No
BAA Compliant: Yes
Brand Model Compatibility: Moen 6102 Single Handle Single Hole Lavatory Faucet
Coating: PVD
Collection: Kingsley™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Plug Button
GSA Approved: No
IAPMO Listed: No
Length: 2-1/2 in
MA Approved: Yes
NSF Certified: No
Origin: Domestic
Product Type: Handle
UL Listed: No
Weight: 0.05