Moen

Kingsley™ Handle in Brushed Nickel

Part #M114344BN  |  Manufacturer Part #114344BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: PVD

Collection: Kingsley™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

GSA Approved: No

MA Approved: Yes

Number of Handles: Single Handle

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

Weight: 0.62