Moen

Kingsley™ Handle in Polished Chrome

Part #M114344  |  Manufacturer Part #114344

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Cartridge Type: Thermostatic

Coating: Electroplated

Collection: Kingsley™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

MA Approved: Yes

Number of Handles: Single Handle

Origin: Domestic

Product Type: Handle

Type: Handle

UL Listed: No

Weight: 0.57