Moen Kingsley™ Lift Rod Kit in Oil Rubbed Bronze

M114334ORB

Manufacturer Part #: 114334ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
Moen T6125ORB Two Handle Lavatory Faucet Trim
Coating
Painted
Collection
Kingsley™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Drain
Type
Drain
UL Listed
No
WaterSense Labeled
No
Weight
0.26

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday