Replacement Lavatory Drain Stopper with Seat Assembly in Brushed Chrome
Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly in Brushed Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 5520-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed chrome finish features the cool look of chrome without the reflective shine
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- EPA Compliant:
- No
- Faucet Part Type:
- Stopper
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- MA Approved -:
- Yes
- Material:
- Plastic, Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Part Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 2-3/25 in