Replacement Lavatory Drain Stopper with Seat Assembly in Platinum
Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly in Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Platinum finish for a matte, soft, cool grey metallic look
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- EPA Compliant:
- No
- Faucet Part Type:
- Lavatory Drain Stopper
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Pedestal Only:
- No
- Product Type:
- Repair Part Kit
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 2-3/25 in