Kingsley™ Replacement Lavatory Drain Stopper with Seat Assembly in Polished Nickel

Part #M10709NL  |  Item #4092417  |  Manufacturer Part #10709NL

$ 34.28 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Kingsley™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

EPA Compliant: No

Faucet Part Type: Lavatory Drain Stopper

GSA Approved: No

Height: 1-3/4 in

IAPMO Listed: No

Length: 4 in

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Repair Part Kit

UL Listed: No

Weight: 1

Width: 2-3/25 in